54 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Lun-Aire 54 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F534L 54" 5 Blade Lun-Aire LED Indoor Ceiling Fan with Integrated LED Light and Three Speed Pull Chain
- Includes: Set of 5 blades
- Includes: 6" downrod
- Includes: 3-speed Pull Chain control
- Includes: Integrated 17 Watt LED Light (3-Year Warranty)
- Lumens: 1,100
- Color Rendering Index (CRI): 80
- Color Temperature: 3,000K
- Limited lifetime motor warranty
- AireControl® by MinkaAire® controls all functions. Speed control. dimmer, and off-on.
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 65.01 ft3/min
- Ceiling Fan Blade Finish:
- Dark Pine
- Collection:
- Lun-Aire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 54 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1100
- Material:
- Metal
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411056185
- Volts:
- 120V
- Watts:
- 17 W