42 in. 5-Blade Indoor Ceiling Fan in White
Mesa 42 in. 5-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
- MDF blades assure a long-lasting use
- Features a 3-speed control pull chain for regulating speed
- Easily removable switch cup for your convenience
Documents
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3291 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- White
- Collection:
- Mesa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 220110170
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 42 in