52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Mesa 52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flush Mount 8-3/4" overall ceiling drop
- 3 speed pull chain
- Quick connect detachable switch cup
- Universal light kit adaptable (sold separately)
- Includes: 8" Lead Wire
- One-piece stamped body
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.21, 0.53
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3733 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Mesa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 8-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- MDF
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 159
- UL Listed:
- Yes
- UPC:
- 706411059742
- Volts:
- 120V
- Watts:
- 63 W