52 in. 5-Blade Ceiling Fan in Flat White
Minute 52 in. 5-Blade Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes:6" downrod
- Includes: 26 Watt Dimmable Integrated LED Light
- 3-speed chain control
- Energy Star rated - energy efficient
- 3 Year Warranty - LED Light
- Limited Lifetime Warranty - DC Motor
-
Green
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5029 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Minute
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 18-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Lighting Style:
- Transitional
- Lumens:
- 1661
- Number of Blades:
- 5
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 185
- UL Listed:
- Yes
- UPC:
- 706411064630
- Volts:
- 120V