This product requires certification to purchase.

3/4 x 36 in. Steel Downrod in Chrome

Minka Aire

MK 3/4 x 36 in. Steel Downrod in Chrome

  • Fast #
  • Part #MDR536CH
  • Item #3773502
  • Manufacturer Part #DR536-CH
3.4 out of 5 Customer Rating
Brand image
Minka Aire

MK 3/4 x 36 in. Steel Downrod in Chrome

  • Fast #
  • Part #MDR536CH
  • Item #3773502
  • Manufacturer Part #DR536-CH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Collection:
MK
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1/5 in
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
36 in
Installation Type:
Ceiling Mount
Length:
36 in
Material:
Steel
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411035494
Width:
3/4 in