65 in. 3-Blade Outdoor Ceiling Fan in Flat White
Molino 65 in. 3-Blade Outdoor Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.1, 0.6
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CFM:
- 7166 ft3/min
- Ceiling Fan Blade Finish:
- Bleached Seasoned Wood
- Collection:
- Molino
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Y06
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1630.6
- Material:
- Glass, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 131
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 45.1 W