This product requires certification to purchase.

68 in. 5-Blade Indoor Ceiling Fan in Sterling Walnut

Minka Aire

Napoli™ II 68 in. 5-Blade Indoor Ceiling Fan in Sterling Walnut

  • Fast #
  • Part #MF715DLSTW
  • Item #8964289
  • Manufacturer Part #F715DL-STW
4.3 out of 5 Customer Rating
Brand image
Minka Aire

Napoli™ II 68 in. 5-Blade Indoor Ceiling Fan in Sterling Walnut

  • Fast #
  • Part #MF715DLSTW
  • Item #8964289
  • Manufacturer Part #F715DL-STW
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Integrated light kit
  • Limited lifetime motor warranty
  • Includes: 1-12" downrod
  • Includes: Remote Control (RC500)
  • Integrated 20 watt LED module
  • Capable of being dimmed
  • Location Rated for dry locations
  • Requires Certification

Specifications

AMP:
0.9
Blade Pitch:
14°
Blade Span:
68 in
CEC Compliant:
For Sale in CA
CFM:
7581
Ceiling Fan Blade Finish:
Sterling Walnut
Collection:
Napoli™ II
Color Finish Category:
Browns
Color Finish Name:
Sterling Walnut
Control Type:
Remote
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Aged Champagne
Height:
16-1/4
Indoor Outdoor:
Indoor
Length:
68
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
2
UL Listed:
No
UPC:
706411065415
Volts:
120V
Watts:
108.22
Width:
68