54 in. 4-Blade Indoor Ceiling Fan in Brushed Steel/Brushed Nickel
Orb 54 in. 4-Blade Indoor Ceiling Fan in Brushed Steel/Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated light uses 16-Watt LED (included)
- 661 delivered lumens
- CRI 93
- Hand held remote control system included
- Includes: 6" downrod
- Includes: Integrated 16w LED Light
- Limited Lifetime Motor Warranty
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4985
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Orb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel, Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 54
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 16-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 54
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1022.5
- Material:
- Plastic, Steel, Metal
- Number Of Hours:
- 30000
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 163
- UL Listed:
- No
- UPC:
- 706411061714
- Volts:
- 120V
- Watts:
- 16
- Width:
- 54