54 in. 4-Blade Indoor Ceiling Fan in Flat White/Brushed Nickel
Orb 54 in. 4-Blade Indoor Ceiling Fan in Flat White/Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated light uses 16-Watt LED (included)
- 661 delivered lumens
- CRI 93
- Hand held remote control system included
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4985 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Orb
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White, Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 16-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 54 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 926
- Material:
- Aluminum, Steel, Metal
- Number Of Hours:
- 30000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 163
- UPC:
- 706411061752
- Volts:
- 120V
- Watts:
- 59 W
- Width:
- 54 in