This product requires certification to purchase.

63W 4-Blade Ceiling Fan with 52 in. Blade Span in Silver

Minka Aire

Pancake 63W 4-Blade Ceiling Fan with 52 in. Blade Span in Silver

  • Fast #
  • Part #MF738SL
  • Item #7062742
  • Manufacturer Part #F738-SL
4.5 out of 5 Customer Rating
Brand image
Minka Aire

Pancake 63W 4-Blade Ceiling Fan with 52 in. Blade Span in Silver

  • Fast #
  • Part #MF738SL
  • Item #7062742
  • Manufacturer Part #F738-SL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pancake Silver Ceiling Fan
  • 4-Blades 52" Sweep
  • 12 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 3941
  • Full Function Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

AMP:
0.238
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3491 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Pancake
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
9-3/4 in
Indoor Outdoor:
Indoor
Material:
Plastic
Material Type:
ABS
Number of Blades:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411054013
Watts:
63 W