This product requires certification to purchase.

65 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Coal/Shou Sugi Ban

Minka Aire

Pierce 65 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Coal/Shou Sugi Ban

  • Fast #
  • Part #MF762LCLSSB
  • Item #11493718
  • Manufacturer Part #F762L-CL/SSB
4.9 out of 5 Customer Rating
Brand image
Minka Aire

Pierce 65 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Coal/Shou Sugi Ban

  • Fast #
  • Part #MF762LCLSSB
  • Item #11493718
  • Manufacturer Part #F762L-CL/SSB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Coal, Shou Sugi Ban Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: (1) 6" down rod
  • Includes: Remote control (RC1000)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • ETL Rated for Dry Locations
  • Limited Lifetime Motor Warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
65 in
CFM
7479 ft3/min
Height
14-41/50 in
Length
65 in
Width
65 in
Characteristics & Features
Ceiling Fan Blade Finish
Shou Sugi Ban
Collection
Pierce
Color Finish Category
Blacks
Color Finish Name
Coal, Shou Sugi Ban
Control Type
Remote
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
LED
Material
Plastic
Material Type
ABS
Number of Blades
6
Electrical & Operational Information
Fan Speeds
6
RPM
135
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
706411071546