This product requires certification to purchase.

56 in. 3-Blade Indoor Integrated LED Ceiling Fan in Brushed Nickel/Silver Finish

Minka Aire

Pike 56 in. 3-Blade Indoor Integrated LED Ceiling Fan in Brushed Nickel/Silver Finish

  • Fast #
  • Part #MF774LBNSL
  • Item #11493746
  • Manufacturer Part #F774L-BN/SL
5 out of 5 Customer Rating
Brand image
Minka Aire

Pike 56 in. 3-Blade Indoor Integrated LED Ceiling Fan in Brushed Nickel/Silver Finish

  • Fast #
  • Part #MF774LBNSL
  • Item #11493746
  • Manufacturer Part #F774L-BN/SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes: 6" downrod
  • Includes: Remote control (RC1000)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • Energy Star Rated
  • ETL Rated for Dry Locations
  • Limited Lifetime Motor Warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
12°
Blade Span
56 in
CFM
6628 ft3/min
Height
13-19/100 in
Length
56 in
Width
56 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver
Collection
Pike
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel, Silver
Control Type
Remote
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
LED
Material
Plastic
Material Type
ABS
Number of Blades
3
Electrical & Operational Information
Fan Speeds
6
RPM
148
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
Type
MF774LBNSL
UPC
706411071430