60 in. 10-Blade Ceiling Fan in Coal
Pinup 60 in. 10-Blade Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.61
- Blade Pitch:
- 18°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6533 ft3/min
- Ceiling Fan Blade Finish:
- Coal Black
- Collection:
- Pinup
- Color Finish Category:
- Whites
- Color Finish Name:
- Coal Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Etched
- Height:
- 15-35/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1800
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Blades:
- 10
- Number of Lights:
- 1
- RPM:
- 118
- UPC:
- 706411070297
- Volts:
- 120V
- Watts:
- 39.83 W
- Width:
- 60 in