60 in. 5-Blade Indoor Ceiling Fan in Flat White
Raptor 60 in. 5-Blade Indoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Raptor Flat White Ceiling Fan with LED Light
- 5-Blades 60" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 6710
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.06, 0.5
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6956 ft3/min
- Ceiling Fan Blade Finish:
- White, Dark Wood, Grey, Nickel
- Collection:
- Raptor
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1519.36
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 151
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 706411068379
- Volts:
- 120V
- Watts:
- 33.35 W