60 in. 5-Blade Indoor Ceiling Fan in Gun Metal
Raptor 60 in. 5-Blade Indoor Ceiling Fan in Gun Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Raptor Gun Metal Ceiling Fan with LED Light
- 5-Blades 60" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 6710
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6000
- Ceiling Fan Blade Finish:
- Gunmetal
- Collection:
- Raptor
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 11
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 697
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 151
- UL Listed:
- No
- UPC:
- 706411054488
- Volts:
- 120V
- Watts:
- 32.57