52 in. Ceiling Fan in Flat White
Roto 52 in. Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 22°
- Blade Span:
- 52 in
- CFM:
- 4606 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Roto
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Etched White
- Height:
- 13-63/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 1621.5
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 174
- UPC:
- 706411070655
- Volts:
- 120V
- Watts:
- 53.99 W