3-Blade Ceiling Fan in Oil Rubbed Bronze
Roto XL 3-Blade Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 3-Bladed 62" Sweep
- 20 Degree Blade Pitch
- Roto XL Oil Rubbed Bronze Ceiling Fan
- Limited lifetime warranty
- 2-Wire Wall Control System (Incl.)
- Indoor/Outdoor Use
- Maximum CFM 5927
- 6" Downrod
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 20°
- Blade Span:
- 62 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7567 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Roto XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 10-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- No
- Watts:
- 70.69 W