62 in. 3-Blade Outdoor Ceiling Fan in Flat White
Roto XL 62 in. 3-Blade Outdoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Roto XL Flat White Ceiling Fan
- 3-Bladed 62" Sweep
- 20 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 5927
- 2-Wire Wall Control System (Incl.)
- Indoor/Outdoor Use
- Limited lifetime warranty
- Is not compatible with portable remotes, direct wire only
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.22, 0.59, 0.44
- Blade Pitch:
- 20°
- Blade Span:
- 62 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7567
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Roto XL
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Wall Control
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 10-1/4
- Indoor Outdoor:
- Outdoor
- Lighting Style:
- Modern
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 188
- UL Listed:
- Yes
- UPC:
- 706411054235
- Volts:
- 120V
- Watts:
- 70.69