16W 1-Light LED Ceiling Fan Light Kit in Oil Rubbed Bronze
Rudolph 16W 1-Light LED Ceiling Fan Light Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes: Etched swirl glass shade
- Includes: 17 watt Integrated LED module
- Capable of being dimmed
- Wire length: 7 in
- Width: 6.75 in
- Height: 2.75 in Electrical Specifications
- Lighting Base: Integrated LED
-
Green
Specifications
- Brand Model Compatibility:
- F727
- Collection:
- Rudolph
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Depth:
- 6-3/4 in
- Diameter:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted White
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 870
- Material:
- Steel, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411059223
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 6-3/4 in