This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Silver

Minka Aire

Rudolph 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Silver

  • Fast #
  • Part #MF727BNSL
  • Item #7192709
  • Manufacturer Part #F727-BN/SL
5 out of 5 Customer Rating
Brand image
Minka Aire

Rudolph 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Silver

  • Fast #
  • Part #MF727BNSL
  • Item #7192709
  • Manufacturer Part #F727-BN/SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MinkaAire F727 52" 3 Blade Rudolph Indoor Ceiling Fan with Wall Control System
  • 3-Blades 52" Sweep
  • 14 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 5168
  • Universal Light Kit Adaptable (Sold Separately)
  • Wall Control System (Incl.)
  • Limited lifetime motor warranty
  • 3 wire installation
  • Full Range Dimmer
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
52 in
CFM
6664.63 ft3/min
Height
10-63/100 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver
Collection
Rudolph
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel, Silver
Control Type
Wall Control
Indoor Outdoor
Indoor
Lighting Style
Contemporary
Material
Plastic
Material Type
ABS
Number of Blades
3
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.52, 0.36, 0.71, 0.24
Fan Speeds
4
Volts
120V
Watts
84.94 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
706411054495