52 in. 5-Blade Indoor Ceiling Fan in Coal
Sabot 52 in. 5-Blade Indoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sabot Coal Ceiling Fan with LED Light
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 4348
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
- Energy Star Rated
-
Green
Specifications
- AMP:
- 0.06, 0.53
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4941
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Sabot
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 12
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Y30
- Light Bulb Shape Code:
- Z32
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1766.2
- Material:
- Plastic
- Material Type:
- PC
- Number Of Hours:
- 30000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 179
- UPC:
- 706411068386
- Volts:
- 120V
- Watts:
- 36.4