60 in. 3-Blade Ceiling Fan in Coal
Seacrest 60 in. 3-Blade Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Redefining clean coastal living, the Seacrest exhibits a transitional appeal that compliments outdoor patios and sunrooms. A60" blade sweep with subtle ribbing across the blades provides on trend elements with today'sdécor. Equipped with an integrated 20 Watt LED light for added light output and a wet rated energy efficient DC Motorperfect for indoor outdoor use. Seacrest is part of Minka Aire's Smart Fan collection, featuring easy to use smart home integration with the IOS and Android Bond Home App.
- Includes:Remote Control (RC1000)
- Includes:Integrated AC LED light20w,delivered lumens: 668, CRI: 92, Color Temp: 3000K
- Includes:6" downrod
- Smart Fan integration is enabled with download of Bond Home application
- UL Listed for Wet Locations
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5752 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Seacrest
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 668
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 144
- UL Listed:
- Yes
- UPC:
- 706411067211
- Watts:
- 20 W