1-1/8 in. Downrod Coupler in Bone White
Signature 1-1/8 in. Downrod Coupler in Bone White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- Bone White
- Depth:
- 1-1/8 in
- Diameter:
- 1-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-7/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-7/8 in
- Material:
- Zinc
- Product Type:
- Downrod Coupler
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411044533
- Width:
- 1-1/8 in