1-1/8 in. Downrod Coupler in Gun Metal
Signature 1-1/8 in. Downrod Coupler in Gun Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Downrod Coupler: For use with 3/4" I.D. down rods
- Create 73" - 144" drops from the ceiling
- Accessory Down Rod sizes available: 12", 18", 24", 36", 48", 60", 72" MA DR512
Specifications
- Collection:
- Signature
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-22/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-7/8 in
- Material:
- Zinc
- Product Type:
- Downrod Coupler
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411053221
- Width:
- 3/4 in