This product requires certification to purchase.

12 in. Extension Rod in Soft Brass

Minka Aire

Signature 12 in. Extension Rod in Soft Brass

  • Fast #
  • Part #MDR512SBR
  • Item #7924257
  • Manufacturer Part #DR512-SBR
3.3 out of 5 Customer Rating
Brand image
Minka Aire

Signature 12 in. Extension Rod in Soft Brass

  • Fast #
  • Part #MDR512SBR
  • Item #7924257
  • Manufacturer Part #DR512-SBR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
12 in
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Steel
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
UPC:
706411060069
Width:
3/4 in