12 x 3/4 in. Downrod in Gun Metal
Signature 12 x 3/4 in. Downrod in Gun Metal
Frequently Purchased Together
Product Details
- 12 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
Specifications
- Collection:
- Signature
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- UL Listed:
- No