24 in. Fan Downrod with Wire and Connector in Distressed Koa
Signature 24 in. Fan Downrod with Wire and Connector in Distressed Koa
Product Details
Product Details
- Downrod for MinkaAire F738 Pancake
- Indoor Ceiling Fan Only
- 24" downrod (special internal thread
Specifications
- Collection:
- Signature
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 24
- Material:
- Aluminum
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411053450
- Width:
- 24