48 in. Outdoor Fan Downrod in Outdoor Distressed Koa
Signature 48 in. Outdoor Fan Downrod in Outdoor Distressed Koa
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Length: 48"
- Width: 3/4"
Specifications
- Collection:
- Signature
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Depth:
- 3/4
- Diameter:
- 3/4
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 48
- Installation Type:
- Ceiling Mount
- Length:
- 48
- Material:
- Metal, Steel
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411053177
- Width:
- 3/4