This product requires certification to purchase.

60 in. Fan Downrod in Flat White

Minka Aire

Signature 60 in. Fan Downrod in Flat White

  • Fast #
  • Part #MDR560WHF
  • Item #2466868
  • Manufacturer Part #DR560-WHF
4.7 out of 5 Customer Rating
Brand image
Minka Aire

Signature 60 in. Fan Downrod in Flat White

  • Fast #
  • Part #MDR560WHF
  • Item #2466868
  • Manufacturer Part #DR560-WHF
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Length: 60"
  • Width: 3/4"
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
Flat White
Depth:
3/4
Diameter:
3/4
Dimmable:
No
ETL Listed:
No
Height:
60
Installation Type:
Ceiling Mount
Length:
60
Material:
Metal, Steel
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411020421
Width:
3/4