This product requires certification to purchase.

60 x 3/4 in. Downrod in Belcaro Walnut

Minka Aire

Signature 60 x 3/4 in. Downrod in Belcaro Walnut

  • Fast #
  • Part #MDR560BCW
  • Item #2468872
  • Manufacturer Part #DR560-BCW
4.4 out of 5 Customer Rating
Brand image
Minka Aire

Signature 60 x 3/4 in. Downrod in Belcaro Walnut

  • Fast #
  • Part #MDR560BCW
  • Item #2468872
  • Manufacturer Part #DR560-BCW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Length: 60 in
  • Width: 3/4 in
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
60 in
Installation Type:
Ceiling Mount
Length:
60 in
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411020001
Width:
3/4 in