This product requires certification to purchase.

72 x 3/4 in. Downrod in Brushed Nickel

Minka Aire

Signature 72 x 3/4 in. Downrod in Brushed Nickel

  • Fast #
  • Part #MDR572BNK
  • Item #7340884
  • Manufacturer Part #DR572-BNK
4.1 out of 5 Customer Rating
Brand image
Minka Aire

Signature 72 x 3/4 in. Downrod in Brushed Nickel

  • Fast #
  • Part #MDR572BNK
  • Item #7340884
  • Manufacturer Part #DR572-BNK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 72" MinkaAire Ceiling Fan Downrod 3/4" I.D.
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3/4 in
Diameter:
72 in
Dimmable:
No
ETL Listed:
No
Height:
72 in
Installation Type:
Ceiling Mount
Length:
72 in
Material:
Steel
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411056871
Width:
3/4 in