This product requires certification to purchase.

Slope Ceiling Adapter Kit in Soft Brass

Minka Aire

Signature Slope Ceiling Adapter Kit in Soft Brass

  • Fast #
  • Part #MA245SBR
  • Item #7924100
  • Manufacturer Part #A245-SBR
5 out of 5 Customer Rating
Brand image
Minka Aire

Signature Slope Ceiling Adapter Kit in Soft Brass

  • Fast #
  • Part #MA245SBR
  • Item #7924100
  • Manufacturer Part #A245-SBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sloped Ceiling Adapter
  • All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
  • This Sloped Ceiling Adaptor allows for up 45 degrees
  • Only for use on specific MinkaAire fans
  • For 3/4" DR5 Series Downrods
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Dimmable:
No
ETL Listed:
No
Height:
2-13/100 in
Indoor Outdoor:
Indoor, Outdoor
Material:
Steel
Product Type:
Slope Ceiling Adapter Kit
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
UPC:
706411060045
Width:
4-1/2 in