This product requires certification to purchase.

Sloped Ceiling Adapter in Smoked Iron

Minka Aire

Signature Sloped Ceiling Adapter in Smoked Iron

  • Fast #
  • Part #MA245SI
  • Item #4376669
  • Manufacturer Part #A245-SI
5 out of 5 Customer Rating
Brand image
Minka Aire

Signature Sloped Ceiling Adapter in Smoked Iron

  • Fast #
  • Part #MA245SI
  • Item #4376669
  • Manufacturer Part #A245-SI
5 out of 5 Customer Rating

X Points

Color Finish Name: Smoked Iron Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sloped Ceiling Adapter
  • All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
  • This Sloped Ceiling Adaptor allows for up 45 degrees
  • Only for use on specific MinkaAire fans
  • For 3/4" DR5 Series Downrods
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
Height
2-1/4 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Signature
Color Finish Category
Iron Tones
Color Finish Name
Smoked Iron
Indoor Outdoor
Indoor
Material
Steel, Zinc
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Adapter Kit
UL Listed
No
UPC
706411043024