This product requires certification to purchase.

20W 1-Light LED Ceiling Fan Light Kit in Brushed Nickel Wet

Minka Aire

Simple 20W 1-Light LED Ceiling Fan Light Kit in Brushed Nickel Wet

  • Fast #
  • Part #MK9787LBNW
  • Item #7577392
  • Manufacturer Part #K9787L-BNW
4.7 out of 5 Customer Rating
Brand image
Minka Aire

Simple 20W 1-Light LED Ceiling Fan Light Kit in Brushed Nickel Wet

  • Fast #
  • Part #MK9787LBNW
  • Item #7577392
  • Manufacturer Part #K9787L-BNW
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Wet Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Custom (optional)
  • LED Light Kit for the MinkaAire F787 and F786 Simple Collection
  • Ceiling fans only
  • 15w integrated LED
  • 5 in Diameter x 1-1/2 in Height
  • 1300 Lumens
  • 3,000K Color Temperature
  • CRI: 80
  • Requires Certification
  • Green

Documents


Specifications

Brand Model Compatibility:
F786-BNW Ceiling Fan
CEC Compliant:
For Sale in CA
Collection:
Simple
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Wet
Color Temperature:
3000
Depth:
5 in
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched White
Height:
1-3/4 in
Indoor Outdoor:
Indoor, Outdoor
Length:
5 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1300
Material:
Glass, Metal
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411058721
Volts:
120V
Watts:
20 W
Width:
5 in