44 in. 3-Blade Indoor Ceiling Fan in Flat White
Simple 44 in. 3-Blade Indoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- So Simple by Minka-Aire! We gave this wonderful design a name that best denotes it's spirit! Incredibly delicate and nearly invisible
- This design best displays the advancement in technology with indoor/outdoor use, DC motor, optional LED light kit and a hand held remote
- 26 Degrees Blade Pitch
- 3-Blades 44" Sweep
- DC 123 x 30mm Motor
- 6" Downrod
- Special Hand Held Remote Control System (Included)
- Energy Star Rated
Specifications
- AMP:
- 0.06
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5323 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Simple
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- White Marble
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 196
- UL Listed:
- No
- UPC:
- 706411058684
- Volts:
- 120V
- Watts:
- 48.06 W