52 in. 3-Blade Ceiling Fan in Coal
Simple 52 in. 3-Blade Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The flush mount members of the Simple Collection boast a sleek and versatile design that effortlessly complements a variety of styles. They are available in a range of finishes and two different fan sweeps (52" and 60"). The fan blades are crafted to provide a perfect balance of aesthetic appeal and optimal airflow, a fusion of modern concepts and technological innovation.
- Includes: Six-speed remote control (RC1000)
- Forward / Reverse control
- Full range light dimmer
- Fan is controllable by a remote (included)
- ETL Rated for installation in wet locations
-
Green
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 18°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4836
- Ceiling Fan Blade Finish:
- Coal Black
- Collection:
- Simple
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal Black
- Control Type:
- Remote
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 15-39/100
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Flush Mount
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 162
- UPC:
- 706411070167
- Volts:
- 120V
- Watts:
- 26.25