This product requires certification to purchase.

52 in. 3-Blade Ceiling Fan in Grey

Minka Aire

Simple 52 in. 3-Blade Ceiling Fan in Grey

  • Fast #
  • Part #MF873GRY
  • Item #10351605
  • Manufacturer Part #F873-GRY
3.6 out of 5 Customer Rating
Brand image
Minka Aire

Simple 52 in. 3-Blade Ceiling Fan in Grey

  • Fast #
  • Part #MF873GRY
  • Item #10351605
  • Manufacturer Part #F873-GRY
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The flush mount members of the Simple Collection boasta sleek and versatile design that effortlessly complements a variety of styles. They are available in a range of finishes and two different fan sweeps (52" and 60"). The fan blades are crafted to provide a perfect balance of aesthetic appeal and optimal airflow, a fusion of modern concepts and technological innovation.
  • Includes:Six-speed remote control (RC1000)
  • Forward / Reverse control
  • Full range light dimmer
  • Fan is controllable by a remote (included)
  • ETL Rated for installation in wet locations
  • Requires Certification
  • Green


Specifications

Blade Pitch:
18°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4836 ft3/min
Ceiling Fan Blade Finish:
Grey
Collection:
Simple
Color Finish Category:
Greys
Color Finish Name:
Grey
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
9-13/100 in
Installation Type:
Ceiling Mount
Lighting Style:
Contemporary
Number of Blades:
3
RPM:
162
UPC:
706411070389
Volts:
120V