52 in. 3-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Simple 52 in. 3-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Simple Brushed Nickel Wet Ceiling Fan
- 3-Blades 52" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 5745
- Custom 20W LED Light Kit Available (Sold Separately)
- Indoor/Outdoor Use
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.562
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5669.67 ft3/min
- Collection:
- Simple
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 190
- UL Listed:
- No
- Watts:
- 29.44 W