52 in. 3-Blade Outdoor Ceiling Fan in Silver
Simple 52 in. 3-Blade Outdoor Ceiling Fan in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F787 52" 3 Blade Simple Indoor / Outdoor DCCeiling Fan with Hand Held Remote Control System
- 3-Blades 52" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 5745
- Custom 20W LED Light Kit Available (Sold Separately)
- Indoor/Outdoor Use
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
- Energy Star Rated
-
Green
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Simple
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Remote
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 10 in
- Indoor Outdoor:
- Outdoor
- Lighting Style:
- Modern
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411054419
- Volts:
- 120V
- Watts:
- 33.1 W