52 in. 3-Blade Outdoor Ceiling Fan in Soft Brass/Coal
Simple 52 in. 3-Blade Outdoor Ceiling Fan in Soft Brass/Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MinkaAire F787 52" 3 Blade Simple Indoor / Outdoor DC Ceiling Fan with Hand Held Remote Control System
- 3-Blades 52" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 5745
- Custom 20W LED Light Kit Available (Sold Separately)
- Indoor/Outdoor Use
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
- Energy Star Rated
-
Green
Specifications
- AMP:
- 0.37
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 6231
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Simple
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass, Coal
- Control Type:
- Remote
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12-63/100
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 171
- UPC:
- 706411062933
- Volts:
- 120V
- Watts:
- 21.71