This product requires certification to purchase.

60 in. 3-Blade Ceiling Fan in Flat White

Minka Aire

Simple 60 in. 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF874WHF
  • Item #10351609
  • Manufacturer Part #F874-WHF
5 out of 5 Customer Rating
Brand image
Minka Aire

Simple 60 in. 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF874WHF
  • Item #10351609
  • Manufacturer Part #F874-WHF
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finish and ABS Blade Variations Coal finish includes Coal fan blades
  • Constructed of metal
  • Fan is controllable by a remote (included)
  • Fixture includes (1) 6" downrod
  • Rated for installation in wet locations
  • Requires Certification
  • Green


Specifications

AMP:
0.46
Blade Pitch:
18°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5325 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Simple
Color Finish Category:
Whites
Color Finish Name:
Flat White
Control Type:
Remote
Diameter:
60 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
9-13/100 in
Indoor Outdoor:
Outdoor
Installation Type:
Flush Mount
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
RPM:
149
UPC:
706411070204
Volts:
120V
Watts:
25.47 W