65 in. 3-Blade Ceiling Fan in Brushed Nickel Wet
Simple 65 in. 3-Blade Ceiling Fan in Brushed Nickel Wet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An expansion on the best-selling Simple design. While keeping with the iconic silhouette, the Simple 65" allows for versatility in great rooms, larger, bedrooms, and oversized patios. The simple from MinkaAire comes in size options of 44". 52", and 65".
- Includes: 6" downrod
- Includes: Remote control (RC1000) and wall holster
- Energy Star Rated
- ETL Rated for Wet Locations
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Wireless remote operation
-
Green
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6729
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Simple
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Control Type:
- Remote
- Diameter:
- 65
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12-3/4
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 160
- UPC:
- 706411069451
- Volts:
- 120V
- Watts:
- 37.69