56 in. 3-Blade Outdoor Ceiling Fan in Grey
Skinnie 56 in. 3-Blade Outdoor Ceiling Fan in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: Remote Control (RC1000) and wall holster
- Includes: Integrated AC LED light 20w, delivered lumens: 1,170, CRI: 94, Color Temp: 3000K
- Includes: 6" downrod
- UL Listed for Wet Locations
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
Specifications
- Blade Pitch:
- 18°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8037
- Ceiling Fan Blade Finish:
- Grey
- Collection:
- Skinnie
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-3/4
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Lighting Style:
- Modern
- Lumens:
- 1170
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 158
- UPC:
- 706411066917
- Volts:
- 120V
- Watts:
- 37