60 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel
Skyhawk 60 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With three exceptionally carved all wood blades, the Skyhawk offers a variety of finish options that lend itself to a range of living spaces. Build with a 60" blade sweep and a14° degree blade pitch, the Skyhawk is guaranteed to provide comfort and maximum aesthetics. An integrated 20 Watt LED is included, as well as an energy efficient DC motor.
- Includes: 6" downrod
- Includes: Remote control (RC1000) and wall holster
- Includes: Integrated 20 Watt Dimmable LED Light
- DC Motor
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Wireless remote operation
Specifications
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7284 ft3/min
- Ceiling Fan Blade Finish:
- Dark Maple
- Collection:
- Skyhawk
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1104
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 155
- UL Listed:
- Yes
- UPC:
- 706411064142
- Volts:
- 120V
- Watts:
- 44.35 W