60 in. 3-Blade Indoor Ceiling Fan in Burnished Nickel
Skyhawk 60 in. 3-Blade Indoor Ceiling Fan in Burnished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- With three exceptionally carved all wood blades, the Skyhawk offers a variety of finish options that lend itself to a range of living spaces. Build with a 60" blade sweep and a 14° degree blade pitch, the Skyhawk is guaranteed to provide comfort and maximum aesthetics. An integrated 20 Watt LED is included, as well as an energy efficient DC motor.
- Includes: 6" downrod
- Includes: Remote control (RC1000) and wall holster
- Includes: Integrated 20 Watt Dimmable LED Light
- DC Motor
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Wireless remote operation
Specifications
- AMP:
- 0.06, 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2421
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Skyhawk
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched
- Height:
- 15-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 1104
- Material:
- Wood
- Number Of Hours:
- 30000
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 155
- UPC:
- 706411064159
- Volts:
- 120V
- Watts:
- 44.35