65 in. 5-Blade Ceiling Fan in Soft Brass/Flat White
Skymaster 65 in. 5-Blade Ceiling Fan in Soft Brass/Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of metal
- Fan is controllable by a remote (included)
- Can be installed on vaulted ceilings
- Fixture includes (1) 6" downrod
- Integrated LED lighting
- Capable of being dimmed
- Rated for installation in dry locations
Specifications
- Blade Span:
- 65 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 6500 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Skymaster
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-13/20 in
- Installation Type:
- Ceiling Mount
- Length:
- 65 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1100
- Material:
- Metal
- Number of Blades:
- 5
- UPC:
- 706411070464
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 65 in