This product requires certification to purchase.

36 in. 3-Blade Ceiling Fan in Brushed Steel

Minka Aire

Slant 36 in. 3-Blade Ceiling Fan in Brushed Steel

  • Fast #
  • Part #MF410LBS
  • Item #7577535
  • Manufacturer Part #F410L-BS
3.6 out of 5 Customer Rating
Brand image
Minka Aire

Slant 36 in. 3-Blade Ceiling Fan in Brushed Steel

  • Fast #
  • Part #MF410LBS
  • Item #7577535
  • Manufacturer Part #F410L-BS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed with the futuristic styling of the late 1950's and early 1960's, SLANT LED fan by Minka-Aire harkens back to the mid-century modern era of architecture and technology
  • An integrated 18W LED light
  • Supported with three 36" slanted blades, this LED fan is best suited for smaller rooms, kitchens and bathrooms
  • 20 Degrees Blade Pitch
  • 3-Blades 36" Sweep
  • 120 x 20mm Motor
  • 6" Downrod
  • Wall Control System (Included)
  • Requires Certification

Specifications

Blade Pitch:
20°
Blade Span:
36 in
CEC Compliant:
For Sale in CA
CFM:
3878 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Slant
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
White
Height:
15 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Contemporary, Modern
Lumens:
1100
Number Of Hours:
30000 hr
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
249
UL Listed:
Yes
UPC:
706411058868
Volts:
120V
Watts:
18 W