36 in. 3-Blade Ceiling Fan in White
Slant 36 in. 3-Blade Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed with the futuristic styling of the late 1950's and early 1960's, SLANT LED fan by Minka-Aire harkens back to the mid-century modern era of architecture and technology
- An integrated 18W LED light
- Supported with three 36" slanted blades, this LED fan is best suited for smaller rooms, kitchens and bathrooms
- 20 Degrees Blade Pitch
- 3-Blades 36" Sweep
- 120 x 20mm Motor
- 6" Downrod
- Wall Control System (Included)
- Rated life hours: 30,000
- Limited lifetime motor warranty
Specifications
- Blade Pitch:
- 20°
- Blade Span:
- 36 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3878 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Slant
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1100
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 249
- UL Listed:
- Yes
- UPC:
- 706411058882
- Volts:
- 120V
- Watts:
- 18 W