60 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Brushed Nickel
Sleek 60 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Another smooth addition to the MinkaAire selection of three bladed ceiling fans, Sleek is both a high performance and designed with a contemporary rustic look. With an energy efficient DC motor and an integrated 16 Watt LED light enhance this fresh and clean work of art.
- Built-in WiFi Enabled technology
- Includes: 6" downrod
- Includes: Integrated 16 Watt LED Light
- Includes: 80" of lead wire
- Includes: Remote control (RC600)
- Energy Star rated
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6006 ft3/min
- Ceiling Fan Blade Finish:
- Seasoned Wood
- Collection:
- Sleek
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1232
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 hr
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 163
- Smart Home Enabled:
- Yes
- UPC:
- 706411061851
- Volts:
- 120V
- Watts:
- 31 W
- Width:
- 60 in