65 in. 8-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Slipstream 65 in. 8-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MinkaAire F888L Slipstream 65" 8 Blade Indoor / Outdoor Ceiling Fan with Integrated LED Light and Full Function Hand Held Remote
- Includes Eight Concave All Weather Blades and Glass
- Includes: 18 Watt LED Integrated Light (dimmable)
- Stainless Steel hardware
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes: hand held remote control (RC400), wall holster
- Wireless remote operation
- Operates at distance of 23 feet (Distance can vary dependent on construction of building and room fan is hung in
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8263
- Ceiling Fan Blade Finish:
- Brushed Nickel Wet
- Collection:
- Slipstream
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 14-3/4
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1496.5
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000
- Number of Blades:
- 8
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 109
- UL Listed:
- No
- UPC:
- 706411061493
- Volts:
- 120V
- Watts:
- 31